Add More Items
View All Quick Selects
Below you can add an image for 'mc cable connector' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Solid Pin Terminal For Copper and Aluminum Conductors 250 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$2,634.09
Per 100
Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1/2 In, Conductor Range: 0.3 - 0.4 In, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 Deg C, Connection: MNPT, 0.52 In Throat Inside Diameter, 9/16 In Thread Length, Dimensi
$1,389.50
Kellems Wire Management, Cord Connectors, Straight Male, .25-.31", 1/2", Aluminum
$13.10
Each
Type L - Copper Single Conductor, One-Hole Mount, Hex, Allen Head Screws, Conductor Range 6 STR-250 Kcmil, Length 1-61/64 Inches, Width 15/16 Inch, Height 1-1/16 Inches
$492.73
Straight Liquidtight Strain Relief Connector, Size: 1/2 In, Conductor Range: 3/16 - 5/16 In, Material: Machined Steel, Color: Brown Label, Nema Rating: Nema 3R, Connection: Threaded Hub, Dimensions: 0.94 In Height, Standard: Class I, Div
$1,128.70
Straight Liquidtight Strain Relief Connector, Size: 3/4 In, Conductor Range: 1/4 - 3/8 In, Material: Machined Steel, Color: Green Label, Nema Rating: Nema 3R, Connection: Threaded Hub, Dimensions: 1-1/4 In Height, Standard: Class I, Divi
$1,234.76
Straight Liquidtight Strain Relief Connector, Size: 1/2 In, Conductor Range: 5/16 - 7/16 In, Material: Machined Steel, Color: Yellow Label, Nema Rating: Nema 3R, Connection: Threaded Hub, Dimensions: 0.94 In Height, Standard: Class I, Di
Straight Liquidtight Strain Relief Connector, Size: 1 In, Conductor Range: 1/2 - 5/8 In, Material: Aluminum, Color: Pink Label, Nema Rating: Nema 3R, Connection: Threaded Hub, Dimensions: 1.38 In Height, Standard: Class I, Division 2, CL
$1,613.08
Straight Liquidtight Strain Relief Connector, Size: 1 In, Conductor Range: 1/2 - 5/8 In, Material: Machined Steel, Color: Pink Label, Nema Rating: Nema 3R, Connection: Threaded Hub, Dimensions: 1.38 In Height, Standard: Class I, Divisio
$1,674.30
Strain Relief Cord and Cable Connector, Pink, Machined Steel (Body/Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief) Material, CG Model, 0.5 to 0.625 In Cable/Cord Size, 0.81 In Length, 1.25 In Diameter, Threaded Hub Connection, 1/2 In Thread Size, 0.2 LB/Ea
$1,248.48
Zinc Die-Cast, Single Screw, 1-1/4" Knockout Squeeze Connector With Round End Stop. For Flex, Ac, Mci Cable. Concrete Tight When Taped. End Stop Diameter: 1.240
$2,184.45
Zinc Die-Cast, Two Screw, 2-1/2" Knockout Squeeze Connector With Round End Stop. For Flex, Ac, Mci Cable. Concrete Tight When Taped. End Stop Diameter: 2.440.
$6,664.08
Zinc Die-Cast, Two Screw, 3" Knockout Squeeze Connector With Round End Stop. For Flex, Ac, Mci Cable. Concrete Tight When Taped. End Stop Diameter: 2.980.
$9,286.50
Zinc Die-Cast, Two Screw, 3-1/2" Knockout Squeeze Connector With Round End Stop. For Flex, Ac, Mci Cable. Concrete Tight When Taped. End Stop Diameter: 3.478.
$310.41
Low-Profile Zinc Die-Cast, Liquid-Tight, and Oil-Tight Strain Relief Cord Connector Furnished With A Sealing Ring and Locknut. Supports .385 to .750 Cord Range With A 3/4 Inch Trade Size.
$553.38
90 Degree Snap to It Cable Connector. Zinc Die-Cast For Ac, Mci, HCF, McIa, MCPCS Cable. With Insulated Throat. Cable Range .405 to .600.
$128.78
Liquid Tight 45°Connector, 3 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 4-1/2 In Length, Non-Insulated, 3 In NPT Thread Size, Threaded Connection, 1 Outlet, 785.5 LB/100
$61,692.54
Liquid Tight 90°Connector, 2-1/2 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 3-3/4 In Length, Non-Insulated, 2-1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 840 LB/100
$48,574.44
2 Port Aluminum Lug 800 - 300 MCM Aluminum Double Lugs Are Versatile and Reuseable Set Screw Connectors Made Of 6061T-6 Aluminum Alloy. Electro Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts, 90 Degrees C. Ul 486A/B Listed.
$2,278.01
Copper Butt Splice, Standard Barrel, #1 Awg Wire.
$705.68
20
Popularity
Default